-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Barrel Slide Bolt |
|---|---|
| Bolt Head Dia. | 0.312" |
| Bolt Length | 3" |
| Finish | Yellow Zinc Plated |
| Hardware | Included |
| Height | 1/2" |
| Holes Per Leaf | 6 |
|---|---|
| Length | 3" |
| Material | Steel |
| Operation Type | Nonlocking-Surface Strike Only |
| Throw Size | 1/2" |
| Width | 1 1/2" |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 5.08 |
| HS Code | 8302416045 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)