-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Piano Hinge |
|---|---|
| Color | Natural |
| Door Leaf Height | 72" |
| Door Leaf Thickness | 0.04" |
| Door Leaf Width | 5/8" |
| Features | Can Be Cut To Size With A Hacksaw |
| Finish | Bright Stainless Steel |
| Frame Leaf Thickness | 0.04" |
| Frame Leaf Width | 5/8" |
| Grade | 304 |
| Hardware | Not Included |
| Hole Spacing | 3" |
| Holes | With |
| Holes Per Leaf | 36 |
| Hospital Tip | No |
| Includes Hardware | Hardware Not Included |
| Knuckle Length | 1/2" |
| Leaf Thickness | 1/25" |
|---|---|
| Length | 6" |
| Material | Stainless Steel |
| Mounting | Full Surface |
| Mounting Style | Full Surface |
| Number Of Holes Per Leaf | 24 |
| Overall Height | 72" |
| Overall Knuckle Height | 1/2" |
| Overall Width | 1 1/4" |
| Pin Dia. | 0.094" |
| Pin Diameter | 1/8" |
| Pin Material | Stainless Steel |
| Pin Type | Non Removable |
| Properties | Corrosion Resistant |
| Range Of Motion | 180° |
| Range Of Motion - Maximum | 180° |
| Width | 1 1/4" |
| Height (cm) | 0.51 |
|---|---|
| Length (cm) | 182.88 |
| Width (cm) | 2.03 |
| HS Code | 8302106090 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 0.5715 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)