-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Piano Hinge |
|---|---|
| Color | Natural |
| Door Leaf Height | 48" |
| Door Leaf Thickness | 0.04" |
| Door Leaf Width | 5/8" |
| Features | Can Be Cut To Size With A Hacksaw |
| Finish | Bright Stainless Steel |
| Frame Leaf Thickness | 0.04" |
| Frame Leaf Width | 5/8" |
| Grade | 304 |
| Hardware | Not Included |
| Hole Spacing | 3" |
| Holes | With |
| Holes Per Leaf | 24 |
| Hospital Tip | No |
| Includes Hardware | Hardware Not Included |
| Knuckle Length | 1/2" |
| Leaf Thickness | 1/25" |
|---|---|
| Length | 4 ft. |
| Material | Stainless Steel |
| Mounting | Full Surface |
| Mounting Style | Full Surface |
| Overall Height | 48" |
| Overall Knuckle Height | 1/2" |
| Overall Width | 1 1/4" |
| Pin Dia. | 0.094" |
| Pin Diameter | 1/8" |
| Pin Material | Stainless Steel |
| Pin Type | Non Removable |
| Properties | Corrosion Resistant |
| Range Of Motion | 180° |
| Range Of Motion - Maximum | 180° |
| Width | 1 1/4" |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 2.03 |
| HS Code | 8302106090 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 0.3825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)