-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Nipple |
|---|---|
| Application | Non-Potable Water |
| Color | Black |
| Fitting Compatibility | Schedule 80 |
| Length | 4" |
| Material | Polypropylene |
| Max. Pressure | 300 psi |
| Maximum Operating Pressure | 150 psi @ 70°F |
| Nominal Pipe Size | 1" |
| Overall Length | 4" |
| Pipe Size | 1" |
| Resistance Properties | Chemical Resistant |
|---|---|
| Schedule | 80 |
| Side A Connection Type | Threaded |
| Side A Gender | Male |
| Side A Thread Type | NPT |
| Side B Connection Type | Threaded |
| Side B Gender | Male |
| Side B Thread Type | Npt |
| Size | 1" x 4" |
| Thread Configuration | Threaded On Both Ends |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 3.05 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)