-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hose Barb |
|---|---|
| Barb Size | 1 1/4" |
| Basic Fitting Shape | Coupling |
| Basic Pipe Fitting Material | Polypropylene |
| Color | Black |
| Connection Type | Flanged x Hose Barbed |
| Fitting Side A Nominal Pipe Size | 2" |
| Fitting Side A Outside Diameter | 3 1/16" |
| Fitting Side A Type | Flange |
| Fitting Side B Nominal Pipe Size | 1 1/4" |
| Fitting Side B Outside Diameter | 1 5/16" |
|---|---|
| Fitting Side B Type | Barbed |
| Fitting Size | 2" |
| Includes Seal | Yes |
| Material | Polypropylene |
| Max. Operating Pressure | 300 psi |
| Overall Length | 3 1/8" |
| Specific Fitting Shape | Flange x Hose Barb Reducing Adapter |
| Style | Hose Barb |
| Type | Fittings |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.072 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)