-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Screen |
|---|---|
| Color | Red |
| Mesh Size | 30 |
|---|---|
| Strainer Type | Mesh |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 7.11 |
| Width (cm) | 7.62 |
| HS Code | 8421990080 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)