-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Screen |
|---|---|
| Diameter | 3.1875" |
| For Use With | 2" T Strainers |
| Housing Material | Stainless Steel |
| Length | 9.75" |
| Material | Stainless Steel |
| Material Grade | Grade Type 316 |
|---|---|
| Mesh Size | 30 |
| Overall Dia. | 3 3/16" |
| Overall Length | 9 3/4" |
| Screen Mesh Size | 30 |
| Size | 2" |
| Height (cm) | 13.73 |
|---|---|
| Length (cm) | 24.76 |
| Width (cm) | 10.48 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.2542 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)