-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Y Strainer |
|---|---|
| Blow Off Port | 1" |
| Connection Type | NPT |
| Gasket Material | EPDM |
| Housing Material | Polypropylene |
| Includes Screen | Yes |
| Length | 7 3/16" |
| Material | Polypropylene |
| Max. Pressure | 150 psi |
| Mesh Size | 12 |
| Micron Rating | 1680 µm |
| Pipe Size | 2" |
| Port 1 Connection Size | 2" |
| Port 1 Gender | Female |
|---|---|
| Port 2 Connection Size | 2" |
| Port 2 Connection Type | NPT |
| Port 2 Gender | Female |
| Screen Material | Stainless Steel |
| Screen Mesh Size | 12 mesh |
| Series | LS Series |
| Size | 2" x 2" |
| Strainer Type | Mesh |
| Style | Poly Ribbed With Stainless Steel Screen |
| Thread Type | FNPT |
| Type | Y Strainer |
| Height (cm) | 17.02 |
|---|---|
| Length (cm) | 18.14 |
| Width (cm) | 10.16 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.9675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)