-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Y Strainer |
|---|---|
| Blow Off Port | 1/2" |
| Connection | FNPT |
| Connection Type | NPT |
| Gasket Material | EPDM |
| Height | 7 1/2" |
| Housing Material | Polypropylene |
| Includes Screen | Yes |
| Length | 7 7/8" |
| Material | Polypropylene |
| Max. Operating Pressure | 200 psi |
| Max. Pressure | 150 psi |
| Maximum Pressure At 100°f | 168 psi |
| Maximum Temperature | 150°F |
| Mesh Size | 80 |
| Micron Rating | 177 µm |
| Pipe Size | 1 1/4" |
|---|---|
| Port 1 Connection Size | 1 1/4" |
| Port 1 Gender | Female |
| Port 2 Connection Size | 1 1/4" |
| Port 2 Connection Type | NPT |
| Port 2 Gender | Female |
| Port 3 Connection Size | 1/2" |
| Screen Material | Stainless Steel |
| Screen Material Grade | Grade 304 |
| Screen Size | 80 mesh |
| Seal | EPDM |
| Series | LS Series |
| Strainer Type | Mesh |
| Thread Type | FNPT |
| Width | 5.62" |
| Height (cm) | 19.05 |
|---|---|
| Length (cm) | 20 |
| Width (cm) | 14.29 |
| HS Code | 8421290065 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3915 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)