-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cap |
|---|---|
| Basic Fitting Shape | Cap |
| Color | Black |
| Connection Type | FNPT |
| Fitting Connection Type | FNPT |
| Includes Pre-applied Thread Sealant | No |
| Includes Seal | No |
| Material | Polypropylene |
| Max. Pressure | 150 psi |
| Nominal Pipe Size | 1 1/4" |
|---|---|
| Overall Length | 1 5/8" |
| Pipe Fitting Material | Polypropylene |
| Pipe Size | 1 1/4" |
| Pressure | 150 psi |
| Schedule | 80 |
| Specific Fitting Shape | Cap |
| Temp. Range | -20°F to +150°F |
| Thread Type | NPT |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 20.32 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)