-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bolted Bulkhead Tank Flange |
|---|---|
| Basic Pipe Fitting Material | Plastic |
| Body Material | Polypropylene |
| Bolt Material | Stainless Steel |
| Color | Black |
| Fitting Body Material | Glass Reinforced Polypropylene |
| Fitting Material | Polypropylene |
| Fitting Material Finish | Glass Reinforced |
| For Tank Shape | Curved, Flat |
| Gasket Material | EPDM |
| Inside Connection Gender | Female |
| Inside Connection Size | 2" |
| Inside Connection Type | NPT |
| Material | Polypropylene |
| Max. Operating Pressure | 150 psi |
| Maximum Operating Temperature | 150°F |
|---|---|
| Minimum Operating Temperature | -20°F |
| Mount Type | Bolt On |
| No. Of Bolt Holes | 4 |
| Outside Connection | 2" Female NPT |
| Outside Connection Gender | Female |
| Outside Connection Size | 2" |
| Outside Connection Type | NPT |
| Overall Length | 4 3/8" |
| Pipe Fitting Material | Polypropylene |
| Pipe Size | 2" |
| Required Hole Size | 2" |
| Size | 2" x 2" |
| Temp. Range | -20°F to +150°F |
| Height (cm) | 9.14 |
|---|---|
| Length (cm) | 11.11 |
| Width (cm) | 11.18 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.7425 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)