-
Select Country
- Source Now
Get it by Wednesday, Feb 25
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rolling Work Platform |
|---|---|
| Assembly | Unassembled |
| Base Depth | 146" |
| Base Length | 146" |
| Bottom Width | 33" |
| Climbing Angle | 59° |
| Color | Gray |
| Finish | Paint |
| Folding | Not Foldable |
| Handrail Height | 3 ft. |
| Handrails | Includes Handrails |
| Height Adjustability | Fixed Height |
| Includes Handrails | Handrails Included |
| Load Capacity | 800 lbs. |
| Locking Mechanism | Manual Lock |
| Material | Stainless Steel |
| Mobility | Rolling |
| Number Of Access Sides | 2 |
|---|---|
| Number Of Guard Rails | 4 |
| Number Of Handrails | 4 |
| Number Of Legs | 4 |
| Number Of Steps | 7 |
| Overall Height | 106" |
| Overall Height - Maximum | 8.8 ft. |
| Platform Depth | 72" |
| Platform Height | 70" |
| Platform Height - Maximum | 5.8 ft. |
| Platform Length | 72" |
| Platform Style | Dual Access |
| Platform Width | 24" |
| Step Width | 24" |
| Tread | Serrated |
| Tread Type | Serrated |
| standard | ANSI, OSHA COMPLIANT |
| Height (cm) | 177.8 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 76.2 |
| HS Code | 7326908560 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 138.15 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)