-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Element |
|---|---|
| Absolute Filter Rating | 27 µm |
| Compatible Engine Type | Diesel Engines, Gasoline Engines |
| Compatible Fluid Type | Hydraulic Fluid |
| Compatible Vehicle Make | Komatsu |
| Description/special Features | Hydraulic Element |
| Filter Design | Cartridge |
| Fluid Type | Hydraulic |
| For Use With | Komatsu Equipment |
| Height | 9 1/4" |
| Includes | (2) Attached End Seals |
|---|---|
| Inside Dia. | 1 5/8" |
| Length | 9 1/4" |
| Media Material | Cellulose |
| Nominal Filter Rating | 9.8 µm |
| Outside Dia. | 3 15/16" |
| Overall Height | 9 1/4" |
| Product Type | Hydraulic Filter |
| Width | 3.938" |
| Standards | ISO 9001:2015 |
| Height (cm) | 23.5 |
|---|---|
| Length (cm) | 10.01 |
| Width (cm) | 10.01 |
| HS Code | 8421290065 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)