-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Element |
|---|---|
| Absolute Filter Rating | 25 µm |
| Compatible Engine Type | Diesel Engines, Gasoline Engines |
| Compatible Fluid Type | Hydraulic Fluid |
| Compatible Vehicle Make | Daewoo, Fiat, Hokuetsu, Komatsu |
| Description/special Features | Hydraulic Element |
| Filter Design | Cartridge |
| Fluid Type | Hydraulic |
| For Use With | Daewoo, Fiat, Hokuetsu, Komatsu Equipment |
| Height | 17.719" |
| Inside Dia. | 4 11/32" |
|---|---|
| Length | 17 23/32" |
| Media Material | Cellulose |
| Nominal Filter Rating | 5 µm |
| Outside Dia. | 5 29/32" |
| Overall Height | 17 23/32" |
| Product Type | Hydraulic Filter |
| Width | 5.906" |
| Standards | ISO 9001:2015 |
| Height (cm) | 45.01 |
|---|---|
| Length (cm) | 15.01 |
| Width (cm) | 15.01 |
| HS Code | 8421290065 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)