-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Filter |
|---|---|
| Air Filter Design | Oval |
| Compatible Vehicle Make | Case Ih, New Holland |
| Description/special Features | Channel Flow Safety Air Element With Pull Handle |
| Element Only | No |
| Engine Air Filter Design | Round-Oval |
| Features | Optimal Flow In A Compact Size, Prevents Ambient Dirt And Contaminants From Entering The Combustion Chamber |
| Filter Design | Channel Flow |
| Height | 2 5/16" |
| Includes | Pull Handle |
| Length | 2 5/16" |
|---|---|
| Media Material | Cellulose, Paper |
| Outside Dia. | 9.437" |
| Outside Diameter - Bottom | 14 3/4" |
| Overall Height | 2 5/16" |
| Product Type | Engine Air Filter |
| Shape | Round |
| Use Location | Engine |
| standard | ISO 9001:2015 |
| Height (cm) | 5.87 |
|---|---|
| Length (cm) | 23.98 |
| Width (cm) | 23.98 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)