-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Filter Element |
|---|---|
| Air Filter Design | Rectangular |
| Air Filter Type | Cabin Air Filter |
| Cabin Air Filter Design | Panel |
| Compatible Vehicle Make | Feller, John Deere |
| Compatible Vehicle Type | Buses, Construction Equipment |
| Element Only | No |
| Features | Prevent Contaminants And Pollutants From Entering The Cabin Area |
| Filter Design | Panel |
| Fit Type | Vehicle Specific |
| Height | 1 5/8" |
| Length | 12 17/32" |
|---|---|
| Media Material | Cellulose, Paper |
| Overall Height | 1 5/8" |
| Overall Length | 12 17/32" |
| Overall Width | 7 1/16" |
| Product Type | Cabin Air Filter |
| Shape | Rectangular |
| Use Location | Cabin |
| Width | 7 1/16" |
| standard | ISO 9001:2015 |
| Height (cm) | 4.14 |
|---|---|
| Length (cm) | 31.83 |
| Width (cm) | 17.93 |
| Country Of Origin | MA |
|---|---|
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)