-
Select Country
- Source Now
Get it by Monday, Feb 9
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Foam Blanket |
|---|---|
| Compatible Filter Type | Air Filter |
| Compatible With Manufacturer Model Number | PA2067 |
| Inside Dia. | 5 11/16" |
| Length | 2 27/32" |
| Material | Foam |
|---|---|
| Outside Dia. | 6 5/32" |
| Product Type | Foam Blanket |
| Shape | Round |
| Height (cm) | 7.21 |
|---|---|
| Length (cm) | 15.65 |
| Width (cm) | 15.65 |
| HS Code | 8421310000 |
|---|---|
| Country Of Origin | UK |
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)