-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Foam Blanket |
|---|---|
| Compatible Filter Type | Air Filter |
| Compatible With Manufacturer Model Number | PA2001 |
| Height | 1/2" |
| Length | 17 1/8" |
| Material | Foam |
|---|---|
| Product Type | Foam Blanket |
| Shape | Rectangular |
| Width | 4 1/2" |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 43.51 |
| Width (cm) | 11.43 |
| HS Code | 8421310000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)