-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Filter Element |
|---|---|
| Air Filter Design | Element Only |
| Compatible Vehicle Type | Buses |
| Description/special Features | Long Life Air Element With Fins |
| Element Only | No |
| Engine Air Filter Design | Round-Oval |
| Features | Axial Seal Filters Have Securely Affixed Metal End Caps With A Raised Gasket To Ensure A Proper Seal And Prevent Leaks, Prevent Airborne Contaminants From Reaching The Combustion Chamber |
| Filter Design | Axial Seal |
| Fit Type | Vehicle Specific |
| Flange Diameter | 15 3/4" |
| Height | 14 1/2" |
| Includes | 15-3/4 In Fins, Attached Gasket, Gasket |
| Inside Diameter | 17/32" |
| Inside Diameter - Bottom | 7 11/16" |
|---|---|
| Length | 14 1/2" |
| Media Material | Cellulose, Paper |
| Outside Dia. | 12.031" |
| Outside Diameter | 12 1/32" |
| Outside Diameter - Bottom | 15 3/4" |
| Overall Height | 14 1/2" |
| Product Type | Engine Air Filter |
| Shape | Round |
| Use Location | Engine |
| Width | 12.031" |
| Standards | ISO 9001:2015 |
| Height (cm) | 36.83 |
|---|---|
| Length (cm) | 30.56 |
| Width (cm) | 30.56 |
| HS Code | 8421310000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.032 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)