-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Filter Element |
|---|---|
| Air Filter Design | Element Only |
| Compatible Vehicle Make | Case Ih, Drott, Galion, Grove, Hitachi, Hydro-Ax, Iveco, Koehring, Michigan, R.V.I |
| Description/special Features | Long Life Air Element With Fins |
| Element Only | No |
| Engine Air Filter Design | Round-Oval |
| Features | Axial Seal Filters Have Securely Affixed Metal End Caps With A Raised Gasket To Ensure A Proper Seal And Prevent Leaks, Prevent Airborne Contaminants From Reaching The Combustion Chamber |
| Filter Design | Axial Seal |
| Fit Type | Vehicle Specific |
| Flange Diameter | 11 5/8" |
| Height | 10 1/2" |
| Includes | 11-5/8 In Fins, Attached Gasket, Gasket |
| Inside Diameter | 21/32" |
| Inside Diameter - Bottom | 4 27/32" |
|---|---|
| Length | 10 1/2" |
| Media Material | Cellulose, Paper |
| Outside Dia. | 9 7/32" |
| Outside Diameter | 9 7/32" |
| Outside Diameter - Bottom | 11 5/8" |
| Overall Height | 10 1/2" |
| Product Type | Engine Air Filter |
| Shape | Round |
| Use Location | Engine |
| Width | 9 7/32" |
| Standards | ISO 9001:2015 |
| Height (cm) | 26.67 |
|---|---|
| Length (cm) | 23.42 |
| Width (cm) | 23.42 |
| HS Code | 8421310000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.115 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)