-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gasket Kit |
|---|---|
| Compatible Filter Type | Hydraulic Filter |
| Compatible Fluid Type | Hydraulic Fluid |
| Height | 0.188" |
| Inside Dia. | 4 45/64" |
| Length | 3/16" |
|---|---|
| Material | Buna N |
| Outside Dia. | 5 3/32" |
| Product Type | Gasket |
| Height (cm) | 0.48 |
|---|---|
| Length (cm) | 12.47 |
| Width (cm) | 12.47 |
| HS Code | 4016935050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0113 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)