-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gasket Kit |
|---|---|
| Compatible Filter Type | Fuel Filter |
| Compatible Fluid Type | Fuel |
| Operating Pressure - Maximum | 25 psi |
|---|---|
| Product Type | Gasket |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 17.02 |
| Width (cm) | 15.24 |
| HS Code | 8484900000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)