-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Filter Element |
|---|---|
| Air Filter Design | Spin On |
| Description/special Features | Air Breather Spin-On |
| Element Only | No |
| Engine Air Filter Design | Spin-On |
| Features | Prevent Ambient Humidity From Condensing In Tanks, Prevent Contamination And Water Created From Fluctuations In The Reservoir From Entering The System |
| Filter Design | Spin On |
| Height | 4 3/8" |
| Includes | G381-A Integral Gasket |
| Inlet Connection Size | 3/4" |
| Length | 4 3/8" |
|---|---|
| Media Material | Cellulose, Paper |
| Outside Dia. | 3 11/16" |
| Outside Diameter - Bottom | 3 11/16" |
| Overall Height | 4 3/8" |
| Product Type | Air Breather Filter |
| Shape | Round |
| Use Location | Engine |
| Width | 3 11/16" |
| Standards | ISO 9001:2015 |
| Height (cm) | 11.13 |
|---|---|
| Length (cm) | 9.37 |
| Width (cm) | 9.37 |
| HS Code | 8421310000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)