BALDOR MOTOR ZDM4102T Vector Duty Motor, 230/460V, 1200 RPM, 60 Hz, 20 hp, TEBC, 286T Frame

Item: AJ6ZPQ
Model: ZDM4102T
Check Availability
In Stock

Get it by Monday, Mar 2

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$17,330.13 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

xp class/group None

Product Details

    • Explosion Proof Class/Group: NONE
    • Nameplate No.: NP1168E
    • SL Hz: 0.9

Shipping Information

Height (cm) 54.93
Length (cm) 109.86
Width (cm) 66.04
HS Code 85015220
Country Of Origin US
Weight (kg) 207.9

Documentation

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site