-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Vector Motor |
|---|---|
| Ac/dc | AC |
| Ambient Temp. | 40°C |
| Base Indicator | Rigid |
| Base Rpm | 1200 RPM |
| Base Type | Rigid Base |
| Conduit Box Material | Cast Iron |
| Conduit Box Position | F1 |
| Constant Torque | 1000:1 |
| Design Code | A |
| Duty | Continuous |
| Enclosure Design | TEBC |
| Frame | 254TC |
| Frame Material | Iron |
| Frame Size | 254TC |
| Frequency | 60 Hz |
| Full Load Amps | 21.4/10.7A |
| Hp | 7 1/2 hp |
| Insulation Class | Class H |
| Inverter Code | Inverter Duty |
| Leads | 9#12 |
| Magnetizing Amps | 11/5.5A |
| Max. Rpm | 5000 RPM |
| Motor Enclosure Design | Totally Enclosed Blower Cooled |
| Motor Mounting Position | Horizontal |
| Motor Type | Three Phase |
|---|---|
| Mounting Type | Rigid Base |
| Multiplier | E2 |
| Nameplate Rpm | 1180 RPM |
| Nema/iec | NEMA |
| No. Of Motor Leads | 9 |
| No. Of Poles | 6 |
| No. Of Speeds | 1 |
| Nominal Efficiency | 91% |
| Overall Length | 29.22" |
| Phase | 3 |
| Power Factor | 71 |
| Proprietary | No |
| Pulley Face Code | C Face |
| Revision | T |
| Rpm | 1100-1200 RPM |
| Service Factor | 1 |
| Shaft Dia. | 1 5/8" |
| Shaft Ground Indicator | No Shaft Grounding |
| Shaft Rotation | Reversible |
| Synchronous Rpm | 1200 RPM |
| Type | 0954M |
| Voltage | 230/460V |
| Wire Size | 12 AWG |
| xp class/group | None |
| Height (cm) | 54.93 |
|---|---|
| Length (cm) | 109.86 |
| Width (cm) | 66.04 |
| HS Code | 85015220 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 149.85 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)