-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Severe Duty Motor |
|---|---|
| Ambient Temp. | 40°C |
| Amps @ Voltage | 12A @ 460V, 24A @ 230V, 25.4A @ 208V |
| Amps @ Volts | 25.4A @ 208V, 24A @ 230V, 12A @ 460V |
| Auxillary Box | No Auxillary Box |
| Base Type | Not Applicable |
| Bearing Grease Type | Polyrex EM (-20°F +300°F) |
| Break-down Torque | 134 lbs.-ft. |
| Conduit Box Material | Steel |
| Conduit Box Position | F1 |
| Constant Torque Speed Range | 6 |
| Design Code | A |
| Drip Cover | No Drip Cover |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Efficiency @ 100% Load | 91.7% |
| Electrically Isolated Bearing | Not Electrically Isolated |
| Enclosure Design | TEFC |
| Feedback Device | NO FEEDBACK |
| Frame | 215TC |
| Frame Material | Steel |
| Frame Size | 215TC |
| Frequency | 60 Hz |
| Front Face Code | Standard |
| Full Load Amps | 25.4A @ 208V, 24A @ 230V, 12A @ 460V |
| Grease Type | Polyrex EM |
| Heater Indicator | No Heater |
| High Voltage Full Load Amps | 12A |
| Hp | 10 hp |
| Insulation Class | Class F |
| Inverter Code | Inverter Duty |
| Kva Code | K |
| Lifting Lugs | Standard Lifting Lugs |
| Locked Bearing Indicator | Locked Bearing |
| Max. Rpm | 2700 RPM |
| Motor Lead Exit | Ko Box |
| Motor Lead Quantity/wire Size | 9 @ 14 AWG |
| Motor Lead Termination | Ring Terminals |
| Motor Type | 3752M |
| Mounting Type | Not Applicable |
|---|---|
| Nameplate Rpm | 1770 RPM |
| Nema/iec | NEMA |
| No. Of Poles | 4 |
| No. Of Speeds | 1 |
| Output @ Frequency | 10 hp @ 60 Hz |
| Overall Length | 21.26" |
| Phase | 3 |
| Power Factor | 85 |
| Product Family | Dirty Duty Plus |
| Pulley End Bearing Type | Sealed Bearing |
| Pulley Face Code | C Face |
| Pulley Shaft Indicator | Standard |
| Rodent Screen | Not Available |
| Rpm | 1770 RPM |
| Rpm Range | 1700-1800 RPM |
| Service Factor | 1.15 |
| Shaft Dia. | 1 3/8" |
| Shaft Extension Location | Pulley End |
| Shaft Ground Indicator | No Shaft Grounding |
| Shaft Rotation | Reversible |
| Shaft Slinger Indicator | No Slinger |
| Start Type | Direct On Line |
| Synchronous Rpm | 1800 RPM |
| Synchronous Rpm @ Frequency | 1800 RPM @ 60 Hz |
| Synchronous Speed | 1800 RPM |
| Vibration Sensor Indicator | No Vibration Sensor |
| Voltage | 230/460V |
| Voltage @ Frequency | 460V @ 60 Hz, 230V @ 60 Hz |
| Winding Thermal 2 | None |
| Xp Division | Not Applicable |
| Auxillary Box Lead Termination | None |
| Base Indicator | None |
| Blower | None |
| Front Shaft Indicator | None |
| Thermal Device - Bearing | None |
| Thermal Device - Winding | None |
| Winding Thermal 1 | None |
| xp class/group | None |
| Height (cm) | 44.13 |
|---|---|
| Length (cm) | 66.99 |
| Width (cm) | 41.91 |
| HS Code | 85015220 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 66.15 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)