-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Submersible Pump |
|---|---|
| Ambient Temp. | 0°C |
| Amps | 64.2A @ 230V, 32.1A @ 460V |
| Amps @ 230v | 64.2A |
| Amps @ 460v | 32.1A |
| Amps @ Voltage | 32.1A @ 460V, 64.2A @ 230V |
| Base Indicator | Rigid |
| Base Type | Not Applicable |
| Bearing Grease Type | Polyrex EM (-20°F +300°F) |
| Conduit Box Position | V1 |
| Cord Length | 25 ft. |
| Design | M |
| Design Code | B |
| Drip Cover | No Drip Cover |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Duty Rating | 15 min. |
| Enclosure Design | XPNV |
| Frame | 250TY |
| Frame Material | Iron |
| Frame Size | 250TY |
| Frequency | 60 Hz |
| Grease Type | Polyrex EM |
| Heater Indicator | No Heater |
| Housing Material | Iron |
| Hp | 25 hp |
| Insulation Class | Class F |
| Inverter Code | Not Inverter |
| Kva Code | F |
|---|---|
| Lifting Lugs | Vertical Lifting Lugs |
| Motor Type | M |
| Mounting Type | Not Applicable |
| Nema/iec | NEMA |
| No. Of Poles | 4 |
| No. Of Speeds | 1 |
| Output @ Frequency | 25 hp @ 60 Hz |
| Overall Length | 39.4" |
| Phase | 3 |
| Product Family | Other |
| Pulley End Bearing Type | Ball |
| Pulley Face Code | Standard |
| Rpm | 1700-1800 RPM |
| Service Factor | 1.15 |
| Shaft Dia. | 1 3/4" |
| Shaft Rotation | Reversible |
| Shaft Slinger Indicator | No Slinger |
| Speed Type | Single |
| Start Type | Direct On Line |
| Synchronous Rpm | 1800 RPM |
| Thermal Device - Winding | Normally Closed Thermostat |
| Voltage | 230/460V |
| Voltage @ Frequency | 460V @ 60 Hz, 230V @ 60 Hz |
| Xp Class And Group | Class I Group C, D |
| Xp Division | Division I |
| Xp Temp Code | T3C |
| Height (cm) | 124.46 |
|---|---|
| Length (cm) | 81.28 |
| Width (cm) | 76.2 |
| HS Code | 85015230 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 240.7504 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)