-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Submersible Pump |
|---|---|
| Ambient Temp. | 0°C |
| Amps | 28.8A @ 230V, 14.4A @ 460V |
| Amps @ 230v | 28.8A |
| Amps @ 460v | 14.4A |
| Base Indicator | Rigid |
| Base Type | Not Applicable |
| Conduit Box Position | V1 |
| Cord Length | 25 ft. |
| Design | M |
| Design Code | B |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Duty Rating | 15 min. |
| Enclosure Design | TEXP |
| Frame | 210TY |
| Frame Material | Iron |
| Frame Size | 210TY |
| Frequency | 60 Hz |
| Grease Type | Polyrex EM |
| Housing Material | Iron |
|---|---|
| Hp | 10 hp |
| Insulation Class | Class F |
| Inverter Code | Not Inverter |
| Mounting Type | Not Applicable |
| Nema/iec | NEMA |
| No. Of Poles | 6 |
| No. Of Speeds | 1 |
| Overall Length | 31.93" |
| Phase | 3 |
| Pulley Face Code | Standard |
| Rpm | 1100-1200 RPM |
| Service Factor | 1.15 |
| Shaft Dia. | 1.437" |
| Shaft Rotation | Reversible |
| Speed Type | Single |
| Start Type | Direct On Line |
| Synchronous Rpm | 1200 RPM |
| Voltage | 230/460V |
| Height (cm) | 124.46 |
|---|---|
| Length (cm) | 81.28 |
| Width (cm) | 77.47 |
| HS Code | 85015220 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 189.0004 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)