-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | IEC Frame AC Motor |
|---|---|
| Amps @ Volts | 13.1A @ 230V, 6.2A @ 460V, 7.6A @ 400V |
| Auxillary Box | D End Top |
| Frame | 112 |
| Frequency | 50/60 Hz |
| Full Load Amps | 6.2A |
| High Voltage Full Load Amps | 6.2A |
| Hp | 4 hp |
| Insulation Class | Class F |
| Ip Rating | IP55 |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
|---|---|
| Nameplate Rpm | 2885/3490 RPM |
| Nema/iec | NEMA |
| No. Of Speeds | 1 |
| Output @ Frequency | 4 kW @ 50 Hz, 4 kW @ 60 Hz |
| Rpm | 2885/3490 RPM |
| Synchronous Rpm @ Frequency | 3600 RPM @ 60 Hz |
| Voltage | 230/400/460V |
| Voltage @ Frequency | 230V @ 50 Hz, 400V @ 50 Hz, 460V @ 60 Hz |
| Height (cm) | 38.1 |
|---|---|
| Length (cm) | 55.88 |
| Width (cm) | 41.91 |
| HS Code | 85015220 |
|---|---|
| Country Of Origin | FI |
| Weight (kg) | 32.85 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)