-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | 50 Hz Motor |
|---|---|
| Ambient Temp. | 40°C |
| Base Indicator | Rigid |
| Bearing-drive-end | 6203 |
| Bearing-opp-drive-end | 6203 |
| Conduit Box Position | F1 |
| Design Code | B |
| Duty | Continuous |
| Efficiency @ 100% Load | 73% |
| Enclosure Design | TEFC |
| Frame | 56 |
| Frame Material | Steel |
| Frequency | 50 Hz |
| Full Load Amps | 1.7/1A |
| Full Load Efficiency | 73% |
| Hp | 1/2 hp |
| Insulation Class | Class B |
| Inverter Code | Not Inverter |
| Ip Rating | IP54 |
| Kva Code | K |
|---|---|
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Mounting Type | Foot Mounted |
| Nameplate Rpm | 1425 RPM |
| Nema/iec | NEMA |
| No. Of Poles | 4 |
| No. Of Speeds | 1 |
| Overall Length | 11.35" |
| Phase | 3 |
| Power Factor | 67 |
| Pulley Face Code | Standard |
| Rpm | 1425 RPM |
| Service Factor | 1.25 |
| Shaft Dia. | 5/8" |
| Shaft Ground Indicator | No Shaft Grounding |
| Shaft Rotation | Reversible |
| Synchronous Rpm | 1500 RPM |
| Type | 3420M |
| Voltage | 230/400V |
Baldor M3538-57 three-phase motor is used in heating, ventilation and air conditioning (HVAC) systems for driving fans, blowers and air handling units.
| Height (cm) | 28.26 |
|---|---|
| Length (cm) | 41.91 |
| Width (cm) | 29.21 |
| HS Code | 85015100 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 11.7 |
Yes, it strictly meets energy efficiency criteria set by NEMA standards, ensuring reduced energy costs and environmental impact.
This motor has roller bearings for belted loads designed to handle the high radial loads associated with belt-driven applications, improving reliability and bearing life under such conditions.
It allows mounting in any position for flexibility in installation and orientations.
Yes, Baldor M3538-57 three-phase motor features Class F insulation for higher temperature resistance than standard insulations, which increases the motor's tolerance to heat and extends its operational life.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)