-
Select Country
- Source Now
Get it by Friday, Feb 20
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Definite Purpose Motor |
|---|---|
| Ac/dc | AC |
| Ambient Temp. | 40°C |
| Amps | 0.9/0.6A |
| Base Indicator | Rigid |
| Base Type | Rigid Base |
| Break-down Torque | 3.1 lbs.-ft. |
| Class | Class B |
| Code | H |
| Conduit Box Material | Steel |
| Conduit Box Position | F1 |
| Design Code | B |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Enclosure Design | Open |
| Frame | 56 |
| Frame Material | Steel |
| Frequency | 60 Hz |
| Full Load Amps | 0.9/0.6A |
| Full Load Torque | 1 lbs.-ft. |
| Hp | 1/2 hp, 11/50 hp |
| Hz | 60 Hz |
| Ins. Class | Class F |
| Insulation Class | Class F |
| Inverter Code | Not Inverter |
| Inverter Rated | No |
| Lead | 6#18 |
| Length | 11 1/16" |
| Length Less Shaft | 9 3/16" |
| Line-line Res. @ 25° C | 120 ohms A Ph/0 ohms B Ph |
| Locked-rotor Torque | 2.2 lbs.-ft. |
| Max. Ambient Temp. | 40°C |
| Motor Application | General Application |
| Motor Bearings | Ball |
| Motor Design | 3-Phase |
| Motor Enclosure Design | Open Dripproof |
| Motor Frame Material | Steel |
| Motor Mounting Position | Horizontal |
| Motor Mounting Type | Rigid Base |
|---|---|
| Motor Service Factor | 1.15 |
| Motor Shaft Design | Standard |
| Motor Shaft Rotation | Counter Clockwise |
| Motor Type | Three Phase |
| Mounting Type | Rigid Base |
| Multiplier | K |
| Nameplate Rpm | 1750/1170 RPM |
| Nema Design | B |
| Nema/iec | NEMA |
| No Load Amps | 0.52A |
| No. Of Motor Leads | 6 |
| No. Of Poles | 4, 6 |
| No. Of Speeds | 2 |
| Nominal Efficiency | 78% |
| Overall Length | 11 1/16", 11.07" |
| Phase | 3 |
| Power Factor | 72 |
| Proprietary | No |
| Pull-up Torque | 1.8 lbs.-ft. |
| Pulley Face Code | Standard |
| Revision | U |
| Rpm | 1140/1725 RPM |
| Rpm Range | 1701-1800 RPM |
| Service Factor | 1.15 |
| Shaft Dia. | 5/8" |
| Shaft Ground Indicator | No Shaft Grounding |
| Shaft Length | 1 7/8" |
| Shaft Rotation | Reversible |
| Speed Code | 2S-2W-VT |
| Start Configuration | DOL |
| Starting Amps | 2.4A |
| Synchronous Rpm | 1800/1200 RPM |
| Thermal Protection | None |
| Type | 3520M |
| Voltage | 460V |
| Motor Thermal Protection | None |
| xp class/group | None |
| Height (cm) | 28.26 |
|---|---|
| Length (cm) | 41.91 |
| Width (cm) | 29.21 |
| HS Code | 85015100 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 14.85 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)