-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Definite Purpose Motor |
|---|---|
| Ac/dc | AC |
| Ambient Temp. | 60°C |
| Amps | 3/2.1A |
| Base Indicator | Rigid |
| Base Type | Rigid Base |
| Class | Class B |
| Code | H |
| Conduit Box Material | Steel |
| Conduit Box Position | F1 |
| Design Code | B |
| Duty | Continuous |
| Enclosure Design | Open |
| Frame | 145T |
| Frame Material | Steel |
| Frame Size | 145T |
| Frequency | 60 Hz |
| Full Load Amps | 3/2.1A |
| Hp | 1 hp, 11/25 hp |
| Insulation Class | Class F |
| Inverter Code | Not Inverter |
| Lead | 6#18 |
| Motor Enclosure Design | Open |
| Motor Type | Three Phase |
|---|---|
| Mounting Type | Foot Mounted |
| Multiplier | L1 |
| Nameplate Rpm | 1725/1140 RPM |
| Nema/iec | NEMA |
| No. Of Motor Leads | 6 |
| No. Of Poles | 4, 6 |
| Overall Length | 12.13" |
| Phase | 3 |
| Proprietary | No |
| Pulley Face Code | Standard |
| Revision | B |
| Rpm | 1140/1725 RPM |
| Service Factor | 1.15 |
| Shaft Dia. | 7/8" |
| Shaft Ground Indicator | No Shaft Grounding |
| Shaft Rotation | Reversible |
| Speed Code | 2S-2W-VT |
| Synchronous Rpm | 1800/1200 RPM |
| Type | 3528M |
| Voltage | 230V |
| Wire Size | 18 AWG |
| xp class/group | None |
| Height (cm) | 28.26 |
|---|---|
| Length (cm) | 41.91 |
| Width (cm) | 29.21 |
| HS Code | 85015100 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 18.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)