-
Select Country
- Source Now
Get it by Thursday, Feb 26
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Ac/dc | AC |
| Ambient Temp. | 40°C |
| Amps | 38A |
| Base Indicator | Rigid |
| Base Type | Rigid Base |
| Bearing Type | Ball |
| Break-down Torque | 84 lbs.-ft. |
| Cc Number | CC031A |
| Code | F |
| Conduit Box Material | Steel |
| Conduit Box Position | F1 |
| Design Code | L |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Efficiency | 86.5% |
| Enclosure Design | TEFC |
| Frame | 215T |
| Frame Material | Steel |
| Frame Size | 215T |
| Frequency | 60 Hz |
| Full Load Amps | 38A |
| Full Load Torque | 29.8 lbs.-ft. |
| Hp | 10 hp |
| Hz | 60 Hz |
| Includes | Starting Switch, Gasketed Conduit Box, Capacitor Cover |
| Ins. Class | Class F |
| Insulation Class | Class F |
| Inverter Code | Not Inverter |
| Lead | 2#10 A Ph, 2#14 B Ph |
| Length Less Shaft | 17 1/8" |
| Line-line Res. @ 25° C | 0.17 ohms A Ph/0.488 ohms B Ph |
| Locked-rotor Torque | 76.8 lbs.-ft. |
| Manufacturers Warranty Length | 2 yrs. |
| Max. Ambient Temp. | 104°F |
| Motor Application | General Application |
| Motor Bearings | Ball |
| Motor Design | Capacitor Start/Run |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Frame Material | Steel |
| Motor Mounting Type | Rigid Base |
|---|---|
| Motor Service Factor | 1 |
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Type | Capacitor Start/Run |
| Mounting Type | Foot Mounted |
| Multiplier | L1 |
| Nameplate Rpm | 1740 RPM |
| Nema Design | L |
| Nema/iec | NEMA |
| No Load Amps | 4.37A |
| No. Of Motor Leads | 2 |
| No. Of Poles | 4 |
| No. Of Speeds | 1 |
| Nominal Efficiency | 86.5% |
| Overall Length | 20.52" |
| Phase | 1 |
| Power Factor | 98 |
| Proprietary | No |
| Pull-up Torque | 56.4 lbs.-ft. |
| Pulley Face Code | Standard |
| Rpm | 1700-1800 RPM |
| Service Factor | 1 |
| Shaft Dia. | 1 3/8" |
| Shaft Ground Indicator | No Shaft Grounding |
| Shaft Length | 3 3/8" |
| Shaft Rotation | Reversible |
| Start Configuration | DOL |
| Starting Amps | 234A |
| Synchronous Rpm | 1800 RPM |
| Temp. Rise @ Rated Load | 96°C |
| Thermal Protection | None |
| Type | 3748LC |
| Usable @ 200v | No |
| Usable @ 208v | No |
| Voltage | 230V |
| Warranty | 2 yrs. |
| Wire Size | 10 AWG |
| Motor Thermal Protection | None |
| xp class/group | None |
| Height (cm) | 44.13 |
|---|---|
| Length (cm) | 66.99 |
| Width (cm) | 41.91 |
| HS Code | 85015220 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 71.1 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)