BALDOR MOTOR EM2571T-4 Three Phase Motor, 460V, 3600 RPM, 60 Hz, 350 hp, ODP, 449TS Frame

Item: AJ6TRM
Model: EM2571T-4
Check Availability
In Stock.

Get it by Wednesday, Feb 11

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$49,109.94 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Thermal Device - Bearing None
Thermal Device - Winding None
Xp Class And Group None

Product Details

    • SUPERSEDES BALDOR - M2571T-4
    • Drip Cover: No Drip Cover
    • Efficiency @ 100% Load: 95.40%
    • Inverter Code: Inverter ready
    • KVA Code: F
    • Motor Lead Quantity/Wire Size: 12 @ 2 AWG
    • Product Family: General Industrial
    • Pulley End Bearing Type: Ball
    • Pulley Face Code: Standard
    • Shaft Diameter: 2.375 in
    • Shaft Ground Indicator: No Shaft Grounding
    • Shaft Rotation: Reversible
    • Shaft Slinger Indicator: No Slinger

Shipping Information

Height (cm) 133.35
Length (cm) 152.4
Width (cm) 106.68
HS Code 85015381
Country Of Origin US
Weight (kg) 945

Documentation

Certifications

certificatecertificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site