-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Ambient Temp. | 40°C |
| Base Indicator | Rigid |
| Conduit Box Position | F1 |
| Design Code | B |
| Duty | Continuous |
| Efficiency | 96.2% |
| Efficiency @ 100% Load | 96.2% |
| Efficiency-2 | 95.8% |
| Enclosure Design | DP |
| Frame | 444TS |
| Frame Material | Iron |
| Frame Size | 444TS |
| Frequency | 60 Hz |
| Full Load Amps | 170A |
| Hp | 150 hp |
| Insulation Class | Class B |
| Inverter Code | Inverter Ready |
| Kva Code | G |
| Max. Kvar | 30 k var |
| Maximum Kvar | 30 k var |
| Motor Enclosure Design | Open Dripproof |
|---|---|
| Motor Type | Three Phase |
| Mounting Type | Foot Mounted |
| Nameplate Rpm | 1785 RPM |
| Nema/iec | NEMA |
| No. Of Poles | 4 |
| No. Of Speeds | 1 |
| Overall Length | 35.96" |
| Phase | 3 |
| Power Factor | 86 |
| Pulley Face Code | Standard |
| Rpm | 1785 RPM |
| Rpm Range | 1700-1800 RPM |
| Service Factor | 1.15 |
| Shaft Dia. | 2 3/8" |
| Shaft Ground Indicator | No Shaft Grounding |
| Shaft Rotation | Reversible |
| Synchronous Rpm | 1800 RPM |
| Type | P |
| Voltage | 460V |
| Height (cm) | 77.47 |
|---|---|
| Length (cm) | 124.46 |
| Width (cm) | 105.41 |
| HS Code | 85015381 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 678.6004 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)