-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Severe Duty Motor |
|---|---|
| Ac/dc | AC |
| Ambient Temp. | 40°C |
| Base Indicator | Rigid |
| Base Type | Rigid Base |
| Class | Stock |
| Conduit Box Position | F1 |
| Design Code | B |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Enclosure Design | TEFC |
| Frame | 444TS |
| Frame Material | Iron |
| Frame Size | 444TS |
| Frequency | 60 Hz |
| Full Load Amps | 109A |
| Grease Type | Polyrex EM |
| Hp | 125 hp |
| Insulation Class | Class F |
| Inverter Code | Inverter Ready |
| Ip Rating | IP56 |
| Lead | 3#1 |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Multiplier | SD |
| Nameplate Rpm | 3565 RPM |
|---|---|
| Nema Design | B |
| No. Of Motor Leads | 3 |
| No. Of Poles | 2 |
| No. Of Slots | 48 |
| No. Of Speeds | 1 |
| Overall Length | 41.22" |
| Phase | 3 |
| Power Factor | 89 |
| Proprietary | No |
| Pulley Face Code | Standard |
| Revision | A |
| Rpm | 3400-3600 RPM |
| Service Factor | 1.15 |
| Shaft Dia. | 2 3/8" |
| Shaft Ground Indicator | No Shaft Grounding |
| Shaft Rotation | Phase Seq Std Ccwode |
| Sound Level | 78 dBA |
| Synchronous Rpm | 3600 RPM |
| Temp. | 200°F |
| Type | A44056M |
| Voltage | 575V |
| Wire Size | 1 AWG |
| Height (cm) | 133.35 |
|---|---|
| Length (cm) | 125.73 |
| Width (cm) | 103.5 |
| HS Code | 85015381 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 809.55 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)