-
Select Country
- Source Now
Get it by Friday, Mar 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Severe Duty Motor |
|---|---|
| Ac/dc | AC |
| Ambient Temp. | 40°C |
| Amps | 11.5A |
| Base Indicator | Rigid |
| Base Type | Rigid Base |
| Break-down Torque | 149 lbs.-ft. |
| Conduit Box Material | Cast Iron |
| Conduit Box Position | F1 |
| Design Code | B |
| Duty | Continuous |
| Enclosure Design | TEFC |
| Frame | 256T |
| Frame Material | Iron |
| Frame Size | 256T |
| Frequency | 60 Hz |
| Full Load Amps | 11.5A |
| Full Load Torque | 44.4 lbs.-ft. |
| G. Min. Eff | 90.2% |
| Grease Type | Polyrex EM |
| Hp | 10 hp |
| Insulation Class | Class F |
| Inverter Code | Inverter Duty |
| Ip Rating | IP56 |
| Kva Code | J |
| Lead | 3#12 |
| Line-line Res. @ 25° C | 1.01 ohms A Ph/0 ohms B Ph |
| Locked-rotor Torque | 77.6 lbs.-ft. |
| Lubrication | Polyrex EM |
| Max. Kvar | 5.2 k var |
| Max. Rpm | 1800 RPM |
| Maximum Kvar | 5.2 k var |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Multiplier | SD |
|---|---|
| Nameplate Rpm | 1180 RPM |
| Nema/iec | NEMA |
| No Load Amps | 5.95A |
| No. Of Motor Leads | 3 |
| No. Of Poles | 6 |
| No. Of Rotor Bars | 27 |
| No. Of Speeds | 1 |
| No. Of Stator Slots | 36 |
| Nominal Efficiency | 91.7% |
| Overall Length | 24.78" |
| Phase | 3 |
| Power Factor | 71 |
| Proprietary | No |
| Pull-up Torque | 56.5 lbs.-ft. |
| Pulley Face Code | Standard |
| Revision | G |
| Rpm | 1100-1200 RPM |
| Service Factor | 1.15 |
| Shaft Dia. | 1 5/8" |
| Shaft Ground Indicator | No Shaft Grounding |
| Shaft Rotation | Reversible |
| Start Configuration | DOL |
| Starting Amps | 76.9A |
| Synchronous Rpm | 1200 RPM |
| Temp. Code | T3 |
| Temp. Rise | 52°C |
| Temp. Rise @ Rated Load | 44°C |
| Temp. Rise @ S. F. Load | 52°C |
| Type | 0960M |
| Voltage | 575V |
| Wire Size | 12 AWG |
| xp class/group | None |
| Height (cm) | 49.85 |
|---|---|
| Length (cm) | 78.74 |
| Width (cm) | 60.32 |
| HS Code | 85015220 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 160.65 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)