-
Select Country
- Source Now
Get it by Wednesday, Feb 18
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Ac/dc | AC |
| Ambient Temp. | 40°C |
| Amps | 3.3-3/1.5A |
| Amps @ 208v | 3.3A |
| Base Indicator | Rigid |
| Base Type | Rigid Base |
| Break-down Torque | 11.8 lbs.-ft. |
| Code | K |
| Conduit Box Position | F1 |
| Design Code | B |
| Duty | Continuous |
| Enclosure Design | TEFC |
| Frame | 56C |
| Frame Material | Steel |
| Frame Size | 56C |
| Frequency | 60 Hz |
| Full Load Amps | 3.3-3/1.5A |
| Full Load Torque | 3.4 lbs.-ft. |
| Hp | 3/4 hp |
| Insulation Class | Class B |
| Inverter Code | Not Inverter |
| Lead | 9#18 |
| Line-line Res. @ 25° C | 5.32 ohms A Ph/0 ohms B Ph |
| Locked-rotor Torque | 9.7 lbs.-ft. |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Type | Three Phase |
| Mounting Type | C Face, Foot Mounted |
| Multiplier | K |
|---|---|
| Nameplate Rpm | 1140 RPM |
| Nema/iec | NEMA |
| No Load Amps | 2.2A |
| No. Of Poles | 6 |
| No. Of Speeds | 1 |
| Nominal Efficiency | 77% |
| Overall Length | 12.85" |
| Phase | 3 |
| Power Factor | 59 |
| Proprietary | No |
| Pull-up Torque | 9.3 lbs.-ft. |
| Pulley Face Code | C Face |
| Revision | R |
| Rpm | 1100-1200 RPM |
| Service Factor | 1.15 |
| Shaft Dia. | 5/8" |
| Shaft Ground Indicator | No Shaft Grounding |
| Shaft Rotation | Reversible |
| Start Configuration | DOL |
| Starting Amps | 14.8A |
| Synchronous Rpm | 1200 RPM |
| Temp. Rise @ Rated Load | 62°C |
| Temp. Rise @ S. F. Load | 72°C |
| Type | 3428M |
| Voltage | 208-230/460V |
| Wire Size | 18 AWG |
| xp class/group | None |
| Height (cm) | 28.26 |
|---|---|
| Length (cm) | 41.91 |
| Width (cm) | 29.21 |
| HS Code | 85015100 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 10.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)