-
Select Country
- Source Now
Get it by Thursday, Mar 5
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Washdown Motor |
|---|---|
| Ac/dc | AC |
| Ambient Temp. | 40°C |
| Amps | 3-2.9/1.45A |
| Application | Washdown |
| Base | Rigid Base |
| Base Indicator | Rigid |
| Base Type | Rigid Base |
| Bearing Type | Sealed |
| Body Dia. | 6 3/5" |
| Bolt Circle Dia. | 5 7/8" |
| Break-down Torque | 14.3 lbs.-ft. |
| Cc Number | CC010A |
| Code | M |
| Color | White |
| Conduit Box Material | Steel |
| Conduit Box Position | F1 |
| Design Code | B |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Enclosure Design | TENV |
| Finish | Epoxy Coated |
| Frame | 56C |
| Frame Material | Steel |
| Frame Size | 56C |
| Frequency | 60 Hz |
| Full Load Amps | 1.7A |
| Full Load Torque | 3.02 lbs.-ft. |
| Hp | 1 hp |
| Hz | 60 Hz |
| Ins. Class | Class F |
| Insulation Class | Class F |
| Inverter Code | Inverter Ready |
| Lead | 9#18 |
| Length Less Shaft | 10 3/16" |
| Line-line Res. @ 25° C | 15.922 ohms A Ph/0 ohms B Ph |
| Locked-rotor Torque | 10.3 lbs.-ft. |
| Max. Ambient Temp. | 40°C |
| Motor Application | Washdown |
| Motor Bearings | Sealed |
| Motor Design | 3-Phase |
| Motor Enclosure Design | Totally Enclosed Non Ventilated |
| Motor Frame Material | Steel |
| Motor Mounting Position | Horizontal |
| Motor Mounting Type | Rigid Base |
|---|---|
| Motor Service Factor | 1.15 |
| Motor Shaft Design | Standard |
| Motor Shaft Rotation | Counter Clockwise |
| Motor Sub Application | Heavy Duty |
| Motor Type | Three Phase |
| Mounting Type | Rigid Base |
| Multiplier | WD |
| Nameplate Rpm | 1770 RPM |
| Nema Design | B |
| Nema/iec | NEMA |
| No Load Amps | 0.89A |
| No. Of Motor Leads | 9 |
| No. Of Poles | 4 |
| No. Of Speeds | 1 |
| Nominal Efficiency | 85.5% |
| Overall Length | 12.05" |
| Phase | 3 |
| Power Factor | 66 |
| Product Type | Washdown Motor |
| Proprietary | No |
| Pull-up Torque | 8.76 lbs.-ft. |
| Pulley Face Code | C Face |
| Revision | E |
| Rpm | 1700-1800 RPM |
| Service Factor | 1.15 |
| Shaft Dia. | 5/8" |
| Shaft Ground Indicator | No Shaft Grounding |
| Shaft Length | 1 7/8" |
| Shaft Rotation | Reversible |
| Start Configuration | DOL |
| Starting Amps | 13.5A |
| Synchronous Rpm | 1800 RPM |
| Temp. Rise | 101°C |
| Temp. Rise @ Rated Load | 85°C |
| Temp. Rise @ S. F. Load | 101°C |
| Thermal Protection | None |
| Type | 3524M |
| Usable @ 208v | Yes |
| Voltage | 208-230/460V |
| Wire Size | 18 AWG |
| Motor Thermal Protection | None |
| standard | CSA EEV, UR |
| xp class/group | None |
| Height (cm) | 28.26 |
|---|---|
| Length (cm) | 41.91 |
| Width (cm) | 29.21 |
| HS Code | 85015100 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 18.45 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)