-
Select Country
- Source Now
Get it by Thursday, Mar 5
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Washdown Motor |
|---|---|
| Ac/dc | AC |
| Ambient Temp. | 40°C |
| Amps | 36/18A |
| Base | Rigid Base |
| Base Indicator | Rigid |
| Base Type | Rigid Base |
| Break-down Torque | 143 lbs.-ft. |
| Code | H |
| Color | White |
| Conduit Box Material | Steel |
| Conduit Box Position | F1 |
| Design Code | A |
| Duty | Continuous |
| Enclosure Design | TEFC |
| Finish | Epoxy Coated |
| Frame | 254TC |
| Frame Material | Steel |
| Frame Size | 254TC |
| Frequency | 60 Hz |
| Full Load Amps | 36/18A |
| Full Load Torque | 45 lbs.-ft. |
| Hp | 15 hp |
| Insulation Class | Class F |
| Inverter Code | Inverter Ready |
| Lead | 9#12 |
| Line-line Res. @ 25° C | 0.577 ohms A Ph/0 ohms B Ph |
| Locked-rotor Torque | 88 lbs.-ft. |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Mounting Type | C Face, Foot Mounted |
|---|---|
| Multiplier | WD |
| Nameplate Rpm | 1765 RPM |
| Nema/iec | NEMA |
| No Load Amps | 6.95A |
| No. Of Motor Leads | 9 |
| No. Of Poles | 4 |
| No. Of Speeds | 1 |
| Nominal Efficiency | 92.4% |
| Overall Length | 23.56" |
| Phase | 3 |
| Power Factor | 84 |
| Proprietary | No |
| Pull-up Torque | 75 lbs.-ft. |
| Pulley Face Code | C Face |
| Revision | X |
| Rpm | 1700-1800 RPM |
| Service Factor | 1.15 |
| Shaft Dia. | 1 5/8" |
| Shaft Ground Indicator | No Shaft Grounding |
| Shaft Rotation | Reversible |
| Start Configuration | DOL |
| Starting Amps | 125A |
| Synchronous Rpm | 1800 RPM |
| Temp. Rise @ Rated Load | 60°C |
| Temp. Rise @ S. F. Load | 72°C |
| Type | 3942M |
| Voltage | 230/460V |
| Wire Size | 12 AWG |
| Height (cm) | 49.85 |
|---|---|
| Length (cm) | 78.74 |
| Width (cm) | 60.32 |
| HS Code | 85015220 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 115.2 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)