-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | DC Permanent Magnet Motor |
|---|---|
| Ac/dc | DC |
| Ambient Temp. | 40°C |
| Armature Amps | 7.7A |
| Armature Inertia | 30.342 lbs.-sq. ft. |
| Armature Voltage | 180V |
| Base | Rigid Base |
| Base Indicator | Rigid |
| Base Rpm | 1750 RPM |
| Base Type | Rigid Base |
| Brushes | 2/BP5000T15 |
| Class | Stock |
| Conduit Box Material | Steel |
| Conduit Box Position | F1 |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Enclosure Design | TEFC |
| Enclosure Type | Totally Enclosed Fan Cooled |
| Frame | 145TC |
| Frame Material | Steel |
|---|---|
| Frame Size | 145TC |
| Hp | 1 1/2 hp |
| Insulation Class | Class F |
| Motor Mounting Position | Horizontal |
| Motor Type | Brushed DC |
| Multiplier | L1 |
| Nema/iec | NEMA |
| Overall Length | 17.14" |
| Proprietary | No |
| Revision | T |
| Rpm | 1700-1800 RPM |
| Service Factor | 1 |
| Shaft Dia. | 7/8" |
| Shaft Ground Indicator | No Shaft Grounding |
| Shaft Rotation | Reversible |
| Type | 3536P |
| Voltage | 180V |
| Xp Class And Group | None |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 44.45 |
| Width (cm) | 17.78 |
| HS Code | 85013200 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 29.25 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)