-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Universal LCR Meter |
|---|---|
| Auto Power Off | Yes |
| Battery Chemistry | Alkaline |
| Battery Size | 9V |
| Battery Type | 9V |
| Battery Voltage | 9V |
| Capacitance | 400 pF to 20 mF |
| Capacitance Accuracy | 0.5% + 1 Digit, 0.5% + 2 Digits, 0.7% + 1 Digit, 0.7% + 2 Digits, 2.5% + 2 Digits, 2% + 2 Digits, 3.7% + 3 Digits, 8% + 3 Digits |
| Capacitance Measurement - Maximum | 20 mF |
| Capacitance Measurement - Minimum | 400 pF |
| Counts | 40000 Primary, 10000 Secondary |
| Digital Display Screen Type | LCD |
| Display | Dual LCD |
| Includes | Banana To Alligator Test Leads, Mini USB Interface Cable |
| Includes Batteries | Batteries Included |
| Inductance Accuracy | 0.5% + 1 Digit, 0.6% + 2 Digits, 0.7% + 2 Digits, 0.9% + 2 Digits, 1.5% + 3 Digits, 2.8% + 3 Digits |
| Inductance Measured | 400 µH to 1000 H |
|---|---|
| Inductance Measurement - Maximum | 1000 H |
| Inductance Measurement - Minimum | 400 µH |
| Interface | USB |
| Manufacturers Warranty Length | 3 yrs. |
| Number Of Batteries Required | 1 |
| Primary Display Counts | 40000 |
| Product Type | Lcr Meter |
| Resistance Accuracy | 0.5% +2 Digits, 0.7% +2 Digits, 2.5% +2 Digits, 2% +2 Digits, 5.5% +3 Digits |
| Resistance Measured | 0.4 ohms to 10 M ohms |
| Resistance Measurement - Maximum | 10 M ohms |
| Resistance Measurement - Minimum | 0.4 ohms |
| Resistance Range | 4m to 10m |
| Test Frequencies | 120/1000 Hz |
| standard | EN61010 (IEC 1010-1) |
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 25.15 |
| Width (cm) | 17.27 |
| HS Code | 9030390100 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.6075 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)