-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Panel Mount Tachometers |
|---|---|
| Accuracy | 0.05% |
| Cutout Height | 1 1/4" |
| Cutout Width | 2 11/16" |
| Digital Display Screen Type | LED |
| Din Size | 0.09375 |
| Display | 5 Digit LCD |
| Fits | 72 mm x 36 mm |
| Includes | (2) Mount Bracket, Unit Sticker |
| Input Voltage | 100-240V AC |
| Manufacturer Warranty Length | 3 yrs. |
|---|---|
| Maximum Rpm | 99999 RPM |
| Minimum Rpm | -19999 Rpm |
| Number Of Digits | 5 |
| Output | Indicator Only |
| Power Requirement | 100-240V AC, 50/60 Hz |
| Resolution | 0.05 |
| Rpm Accuracy | 0.05% Of Reading |
| Rpm Resolution | 0.05 RPM |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 8.38 |
| HS Code | 9029204080 |
|---|---|
| Country Of Origin | KR |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)