-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Panel Mount Tachometers |
|---|---|
| Accuracy | 0.05% |
| Cutout Height | 1 3/4" |
| Cutout Width | 3 5/8" |
| Digital Display Screen Type | LED |
| Din Size | 1/8" |
| Display | 5 Digit LCD |
| Fits | 1/8 DIN |
| Includes | (2) Mount Bracket, Unit Sticker |
| Input Voltage | 100-240V AC |
| Manufacturer Warranty Length | 3 yrs. |
| Maximum Rpm | 99999 RPM |
|---|---|
| Minimum Rpm | -19999 Rpm |
| Number Of Digits | 5 |
| Output | Triple Relay |
| Output Amps | 3A |
| Output Voltage | 30V DC |
| Power Requirement | 100-240V AC, 50/60 Hz |
| Resolution | 0.05 |
| Rpm Accuracy | 0.05% Of Reading |
| Rpm Resolution | 0.05 RPM |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 12.45 |
| Width (cm) | 11.43 |
| HS Code | 9029204080 |
|---|---|
| Country Of Origin | KR |
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)