-
Select Country
- Source Now
Get it by Thursday, Feb 12
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Tubing |
|---|---|
| Application | Air, Lubricant, Water |
| Autoclavable | No |
| Bend Radius | 1/4" |
| Burst Pressure | 600 psi |
| Clarity | Opaque |
| Color | Yellow |
| Features | Flexibility Over A Broad Temperature Range |
| Fitting Compatibility | Barbed, Compression, Push-To-Connect |
| Flexibility | Flexible |
| Flow Application | Air And Water Lines, Robotics, Car Wash, And Painting Equipment |
| For Environment | Broad Temperature |
| For Fluid Type | Gas, Oil |
| Hardness | Shore A 98 |
| Inside Dia. | 2.5 mm |
| Inside Diameter | 3/32" |
| Jacket Material | No Jacket |
| Length | 250 ft. |
| Material | Polyurethane |
| Material Trade Name | Surethane |
| Max. Pressure | 200 psi |
|---|---|
| Maximum Operating Pressure | 200 psi |
| Maximum Operating Temperature | 150°F |
| Maximum Vacuum Pressure | 28 in. hg |
| Minimum Operating Temperature | -40°F |
| Outside Dia. | 4" |
| Outside Diameter | 5/32" |
| Outside Diameter Tolerance | -0.005" to +0.005" |
| Overall Length | 250 ft. |
| Peristaltic Pump Compatible | No |
| Petroleum Product Compatibility | Lubricants, Mineral Oil, Oil |
| Reinforcement | Not Reinforced |
| Resistance Properties | Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant, Uv Resistant |
| Standards | Nsf 51, Nsf 61, Rohs Compliant |
| Stripe Color | No Stripe |
| Temp. Range | -40°F to +160°F |
| Tolerance | -0.004" to +0.004" |
| Vacuum Rated | Vacuum Rated |
| Vacuum Rating | 28 in. hg |
| Wall Thickness | 0.031" |
| Height (cm) | 7.87 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 45.72 |
| HS Code | 3917320050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.17 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)