-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tubing |
|---|---|
| Application | Air, Lubricant, Water |
| Autoclavable | No |
| Bend Radius | 1/4" |
| Burst Pressure | 600 psi |
| Clarity | Opaque |
| Color | Yellow |
| Features | Flexibility Over A Broad Temperature Range |
| Fitting Compatibility | Barbed, Compression, Push-To-Connect |
| Flexibility | Flexible |
| Flow Application | Air And Water Lines, Robotics, Car Wash, And Painting Equipment |
| For Environment | Broad Temperature |
| For Fluid Type | Gas, Oil |
| Hardness | Shore A 98 |
| Inside Dia. | 2.5 mm |
| Jacket Material | No Jacket |
| Length | 100 ft. |
| Material | Polyurethane |
| Material Trade Name | Surethane |
| Maximum Operating Pressure | 200 psi |
|---|---|
| Maximum Operating Temperature | 150°F |
| Maximum Vacuum Pressure | 28 in. hg |
| Minimum Operating Temperature | -40°F |
| Outside Dia. | 4" |
| Outside Diameter | 4 mm |
| Outside Diameter Tolerance | -0.005" to +0.005" |
| Overall Length | 100 ft. |
| Peristaltic Pump Compatible | No |
| Petroleum Product Compatibility | Lubricants, Mineral Oil, Oil |
| Reinforcement | Not Reinforced |
| Resistance Properties | Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant, Uv Resistant |
| Standards | Nsf 51, Nsf 61, Rohs Compliant |
| Stripe Color | No Stripe |
| Tolerance | -0.004" to +0.004" |
| Type | Metric |
| Vacuum Rated | Vacuum Rated |
| Vacuum Rating | 28 in. hg |
| Wall Thickness | 0.031" |
| Height (cm) | 4.83 |
|---|---|
| Length (cm) | 23.62 |
| Width (cm) | 20.32 |
| HS Code | 3917320050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.306 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)