-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tubing |
|---|---|
| Application | Air, Lubricant, Water |
| Autoclavable | No |
| Bend Radius | 1 1/4" |
| Clarity | Opaque |
| Features | Chemically Inert, Impermeable To Gas And Liquids |
| Fitting Compatibility | Barbed, Compression, Push-To-Connect |
| Flexibility | Flexible |
| For Fluid Type | Gas |
| Hardness | Shore A 98 |
| Inside Dia. | 0.156" |
| Inside Diameter | 5/32" |
| Length | 100 ft. |
| Material | LLDPE |
| Material Trade Name | Value-Tube |
| Max. Pressure | 150 psi |
| Maximum Operating Pressure | 150 psi @ 75°F |
|---|---|
| Maximum Operating Temperature | 140°F |
| Maximum Vacuum Pressure | 28 in. hg |
| Minimum Operating Temperature | -50°F |
| Outside Diameter | 1/4" |
| Outside Diameter Tolerance | -0.005" to +0.005" |
| Overall Length | 100 ft. |
| Peristaltic Pump Compatible | No |
| Petroleum Product Compatibility | Lubricants, Mineral Oil, Oil |
| Reinforcement | Not Reinforced |
| Standards | Fda, Nsf 61 |
| Stripe Color | No Stripe |
| Temp. Range | -50°F to +140°F |
| Vacuum Rated | Vacuum Rated |
| Wall Thickness | 0.04" |
| Height (cm) | 7.11 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 27.94 |
| HS Code | 3917320020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.477 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)