-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Differential Pressure Transducer |
|---|---|
| Accuracy | ±0.50% of Full Scale |
| Burst Pressure | 800 psi |
| Connection Location | Bottom |
| Connection Location - Transmitter | Bottom |
| Diameter | 2.56" |
| Display Screen Type | LCD |
| Display Type | 4 Digit Backlit Lcd |
| Display Units | In Wc |
| Electrical Connections | Screw Terminals |
| Enclosure Rating | IP66, NEMA 4X |
| Features | Analog Scaling, Flow Measurement/Square Root Extraction, Key Lock, Loop Check |
| Fitting Material | Stainless Steel |
| For Use With Media Type | Gas, Liquid |
| Grade | Grade 316 |
| Housing | Aluminum |
| Housing Height | 2 1/2" |
| Housing Length | 2 1/2" |
| Housing Material | Aluminum |
| Includes | Mounting Bracket |
| Ip Rating | IP66 |
| Loop Resistance | Dependent On Loop Supply Voltage |
| Manufacturer Warranty Length | 1 yr. |
| Material | Stainless Steel |
| Max. Pressure | 300 psi |
| Maximum Loop Resistance | Dependent On Loop Supply Voltage |
| Maximum Operating Temperature | 140°F |
| Maximum Pressure | 4 in. wc |
| Minimum Operating Temperature | 14°F |
| Minimum Pressure | 0 in. wc |
| Nema Rating | NEMA 4X |
| Nist Traceable Certificate | No |
| Number Of Wires | 2 |
| Operating Temp. | +14°F to +140°F |
| Output | 4-20 mA |
| Overall Depth - Transmitter | 4.49" |
| Overall Height | 5 3/25" |
| Overall Height - Transmitter | 5 3/25" |
| Overall Length | 4.49" |
| Overall Width | 2 14/25" |
| Overpressure | 300 psi |
| Power Required | 12-32V DC |
| Pressure Range | 0 in. wc to 4 in. wc |
| Pressure Rating | 0 in. wc to 4 in. wc |
| Pressure Units | In Wc |
| Primary Scale Units | In Wc |
|---|---|
| Process Connection | 1/4" NPT Female |
| Process Connection Gender | Female |
| Process Connection Size | 1/4" |
| Process Connection Size - Transmitter | 1/4" |
| Process Connection Type | NPT |
| Product Type | Wet/Wet With Digital Display |
| Range | 0 in. wc to 4 in. wc |
| Range Units | In Wc |
| Response Time | 100 ms |
| Series | GC52 Series |
| Shape | Irregular |
| Shape - Transmitter | Irregular |
| Standards | Ce, Rohs |
| Storage Temperature Range | 5°F to 150°F |
| Thermal Error | +/-0.03% Full Scale/C° |
| Wetted Materials | 316 Stainless Steel, Alumina Ceramic, Viton |
| Wiring Entry | 1/2" FNPT Conduit Connection |
| Burst Pressure Range | 800 psi |
| Display | 3 1/2 Digit Backlit LCD |
| Display Units | in. wc |
| Electrical Connections Size | 1/2" |
| Electrical Connections Type | Screw Terminals |
| Features | Analog Scaling, Flow Measurement, Square Root Extraction, Key Lock, Loop Check |
| Fitting Material Grade | Grade 316 |
| Length | 4.49" |
| Max. Loop Resistance | Dependent On Loop Supply Voltage |
| Max. Operating Temp. | 140°F |
| Max. Pressure | 4 in. wc |
| Min. Operating Temp. | 14°F |
| Min. Pressure | 0 in. wc |
| No. Of Wires | 2 |
| Operating Temp. | 14°F to 140°F |
| Over Pressure Range | 300 psi |
| Overall Depth | 4.49" |
| Overall Height | 5.12" |
| Overall Width | 2.56" |
| Primary Scale Units | in. wc |
| Range Units | in. wc |
| Storage Temp. Range | 5°F to 150°F |
| Transmitter Type | Pressure Transmitter |
| Wetted Materials Grade | Grade 316 |
| Wiring Entry Size | 1/2" |
| Wiring Entry Type | FNPT |
| Height (cm) | 13 |
|---|---|
| Length (cm) | 11.4 |
| Width (cm) | 6.5 |
| HS Code | 9026204000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 1.0035 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)