-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Explosion Proof Pressure Switch |
|---|---|
| Ac Contact Rating | 5A @ 125/250 V |
| Actuator Style | Piston |
| Adjustable Range Type | Field Adjustable |
| Burst Pressure | 30000 psi |
| Circuit Type | Snap Switch |
| Compatible Media | Compressed Air, Liquid |
| Compatible With | Buna And 316 Stainless Steel |
| Dc Contact Rating | 3A @ 28V (Inductive), 5A @ 28V (Resistive) |
| Electrical Connection Type | 1/2 In MNPT Conduit Connector With 18 Awg 12 In Wire Leads |
| Grade | Grade 316 |
| Hazardous Location Specification | Class I, DIV 1, Group A, B, C, D, Class Ii, DIV 1, Group E, F, G |
| Housing Material | Stainless Steel |
| Ip Rating | IP67 |
| Material | Stainless Steel |
| Nema Enclosure Rating | NEMA 6 |
| No. Of Contact Form | 2 , NO/NC |
| O-ring Material | Buna N |
| Operating Temp. Range | -40°F to +210°F |
| Operating Temperature - Maximum | 212°F |
| Operating Temperature - Minimum | -40°F |
| Overall Height | 3.13" |
| Overall Width | 1.13" |
| Pressure - Maximum | 1000 psi |
| Pressure - Minimum | 100 psi |
| Pressure Connection Type | 7/16"-20 SAE MALE |
| Process Connection Type | SAE |
| Range | 100 psi to 1000 psi |
|---|---|
| Resistance Properties | Explosion Proof |
| Safety Rating | Atex, Fm, IECEx |
| Series | A-Series |
| Set Point - Maximum | 1000 psi |
| Set Point - Minimum | 150 psi |
| Wetted Materials | 316 Stainless Steel, Buna N |
| Ac Contact Rating | 5A @ 125/250V AC |
| Burst Pressure | 8000 psi |
| Circuit Type | Not Applicable |
| Compatible With | Air, Liquids |
| Contact Form | SPDT |
| Dc Contact Rating | 3A @ 28V DC Inductive, 5A @ 28V DC Resistive |
| Electrical Connections Type | 1/2" MNPT Conduit Connector with 3 AWG to 18 AWG 12" Wire Leads |
| Housing Material Grade | Grade 316 |
| Nema Rating | NEMA 7, NEMA 9 |
| Off Set Point | Field Adjustable |
| On Set Point | Field Adjustable |
| Operating Temp. | -40°F to +210°F |
| Power Required | 10A at 125/250V AC, 6A at 30V DC |
| Pressure Switch Electrical Contact Form | SPDT |
| Pressure Switch Range | 100 psi to 1000 psi |
| Process Connection Size | 7/16" |
| Standards | 3A APPROVED, CE, CRN, CSA, ROHS, UL LISTED |
| Wetted O Ring Materials | Buna N |
| Wetted Piston Materials | Stainless Steel |
| Wetted Piston Materials Grade | Grade 316 |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 14.22 |
| Width (cm) | 5.33 |
| HS Code | 8536509065 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.315 |




Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)