-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Regulator |
|---|---|
| Adjustment Knob | Standard |
| Adjustment Mechanism Material | Acetal |
| Adjustment Range | 0 psi to 140 psi |
| Air Inlet Gender | Female |
| Air Inlet Size | 3/8" |
| Air Outlet Gender | Female |
| Air Outlet Size | 3/8" |
| Air Outlet Type | NPT |
| Body Material | Aluminum, Zinc |
| Duty Rating | Heavy Duty |
| For Fluid Type | Air |
| For Substance Type | Air |
| Includes | Panel Nut |
| Max. Flow Rate | 179 CFM |
| Max. Pressure | 250 psi |
| Max. Temp. | 140°F |
| Maximum Operating Pressure | 250 psi |
|---|---|
| Maximum Regulated Pressure | 140 psi |
| Minimum Operating Temperature | 23°F |
| Minimum Regulated Pressure | 0 psi |
| Overall Depth | 3 1/8" |
| Overall Height | 5 1/2" |
| Overall Length | 2 3/4" |
| Overall Width | 3 1/8" |
| Pressure Gauge Included | No |
| Pressure Gauge Port Size | 1/8" |
| Pressure Gauge Port Type | NPT |
| Regulator Type | Relieving |
| Series | 2000 Series |
| Sight Gauge Included | No |
| Valve Design | Balanced |
| standard | ATEX DIRECTIVE 94/9/EEC OR 2014/34/EU, IRITS-1215-197 |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 7.94 |
| Width (cm) | 7.94 |
| HS Code | 8481100060 |
|---|---|
| Country Of Origin | KR |
| Weight (kg) | 0.6435 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)